Curea de putere cu curele trapezoidale cu pană Optibelt 5-SPA 2240


optibelt KB 5-SPA

Referințe
optibelt:5-SPA 2240
rubix:613521
producator:5-SPA 22407700
ean:4014486200324
brand logo
brand logo
rezumat tehnic
ProfilSPA
Lungime orientativă2240 mm
Numărul de coaste5
Vezi toate Caracteristice

Detalii produs : 5-SPA 2240; OPTIBELT


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Informații tehnice


atribute
Logistic Greutate1859 g
ProfilSPA
Lungime orientativă2240 mm
Numărul de coaste5
Înălțime12.5 mm
Lățimea superioară75 mm
A arăta UNSPSC / ECL@SS
  • Disponibil – Data livrării la cerere