Referințe
Optibelt:HF 1730 90
Rubix:d425163
Producator:1884269
EAN:4014486163100



Detalii produs : HF 1730 90 OPTIBELT - HF 1730 90 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 1730 mm |
|---|---|
| Lățimea centurii | 90 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
