Referințe
Optibelt:HF 1950 90
Rubix:d451004
Producator:1903799
EAN:4014486165838



Detalii produs : HF 1950 90 OPTIBELT - HF 1950 90 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 1950 mm |
|---|---|
| Lățimea centurii | 90 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
