Referințe
Optibelt:HF 460 35
Rubix:d448738
Producator:1858617
EAN:4014486117646



Detalii produs : HF 460 35 OPTIBELT - HF 460 35 OPTIBELT
Optibelt OPTIMAX HF Infinite flat high-performance straps Widths This standard range can be supplied in any width up to max. 420 mm. Non-standard lengths Except for these standard lengths between 150 and 3800 mm can be provided on request. Additional quality and special constructions on demand.
Informații tehnice
atribute
| Lungimea interioară | 460 mm |
|---|---|
| Lățimea centurii | 35 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
