Referințe
Optibelt:HF 540 25
Rubix:d437162
Producator:1722568
EAN:4014486122411



Detalii produs : HF 540 25 OPTIBELT - HF 540 25 OPTIBELT
Optibelt OPTIMAX HF Infinite flat high-performance straps Widths This standard range can be supplied in any width up to max. 420 mm. Non-standard lengths Except for these standard lengths between 150 and 3800 mm can be provided on request. Additional quality and special constructions on demand.
Informații tehnice
atribute
| Lungimea interioară | 540 mm |
|---|---|
| Lățimea centurii | 25 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
