Referințe
Optibelt:HF 650 80
Rubix:d445368
Producator:1906323
EAN:4014486126884



Detalii produs : HF 650 80 OPTIBELT - HF 650 80 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 650 mm |
|---|---|
| Lățimea centurii | 80 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
