Referințe
Optibelt:HF 700 40
Rubix:d424689
Producator:1863937
EAN:4014486130737



Detalii produs : HF 700 40 OPTIBELT - HF 700 40 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 700 mm |
|---|---|
| Lățimea centurii | 40 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
