Referințe
Optibelt:HF 710 20
Rubix:d449472
Producator:1899248
EAN:4014486130829



Detalii produs : HF 710 20 OPTIBELT - HF 710 20 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 710 mm |
|---|---|
| Lățimea centurii | 20 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
