Referințe
Optibelt:HF 720 50
Rubix:d442394
Producator:1955925
EAN:4014486131147



Detalii produs : HF 720 50 OPTIBELT - HF 720 50 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 720 mm |
|---|---|
| Lățimea centurii | 50 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
