Referințe
Optibelt:HF 750 30
Rubix:d434121
Producator:1520913
EAN:4014486131505



Detalii produs : HF 750 30 OPTIBELT - HF 750 30 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Logistic Greutate | 30 g |
|---|---|
| Lungimea interioară | 750 mm |
| Lățimea centurii | 30 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
