Referințe
Optibelt:HF 750 100
Rubix:d445945
Producator:1865063
EAN:4014486131581



Detalii produs : HF 750 100 OPTIBELT - HF 750 100 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 750 mm |
|---|---|
| Lățimea centurii | 100 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
