Referințe
Optibelt:HF 760 35
Rubix:d452289
Producator:1897460
EAN:4014486131642



Detalii produs : HF 760 35 OPTIBELT - HF 760 35 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 760 mm |
|---|---|
| Lățimea centurii | 35 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
