Referințe
Optibelt:HF 770 60
Rubix:d423225
Producator:1991625
EAN:4014486131802



Detalii produs : HF 770 60 OPTIBELT - HF 770 60 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 770 mm |
|---|---|
| Lățimea centurii | 60 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
