Referințe
Optibelt:HF 780 30
Rubix:d433369
Producator:1911489
EAN:4014486131895



Detalii produs : HF 780 30 OPTIBELT - HF 780 30 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 780 mm |
|---|---|
| Lățimea centurii | 30 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
