Referințe
Optibelt:HF 850 90
Rubix:d440927
Producator:1884281
EAN:4014486135664



Detalii produs : HF 850 90 OPTIBELT - HF 850 90 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 850 mm |
|---|---|
| Lățimea centurii | 90 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
