Referințe
Optibelt:HF 880 35
Rubix:d433766
Producator:1813085
EAN:4014486135992



Detalii produs : HF 880 35 OPTIBELT - HF 880 35 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 880 mm |
|---|---|
| Lățimea centurii | 35 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
