Referințe
Optibelt:HF 900 50
Rubix:d432639
Producator:1932679
EAN:4014486136500



Detalii produs : HF 900 50 OPTIBELT - HF 900 50 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 900 mm |
|---|---|
| Lățimea centurii | 50 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
