Referințe
Optibelt:HF 920 100
Rubix:d433194
Producator:1784623
EAN:4014486136814



Detalii produs : HF 920 100 OPTIBELT - HF 920 100 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 920 mm |
|---|---|
| Lățimea centurii | 100 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
