Referințe
Optibelt:HF 930 20
Rubix:d431773
Producator:1884907
EAN:4014486136845



Detalii produs : HF 930 20 OPTIBELT - HF 930 20 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 930 mm |
|---|---|
| Lățimea centurii | 20 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
