Referințe
Optibelt:HF 935 50
Rubix:d444028
Producator:1975016
EAN:4014486137026



Detalii produs : HF 935 50 OPTIBELT - HF 935 50 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 935 mm |
|---|---|
| Lățimea centurii | 50 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
