Referințe
Optibelt:HF 940 10
Rubix:d431246
Producator:1811805
EAN:4014486137088



Detalii produs : HF 940 10 OPTIBELT - HF 940 10 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 940 mm |
|---|---|
| Lățimea centurii | 10 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
