Referințe
Optibelt:HF 1000 15
Rubix:d425495
Producator:1790142
EAN:4014486153675



Detalii produs : HF 1000 15 OPTIBELT - HF 1000 15 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 1000 mm |
|---|---|
| Lățimea centurii | 15 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
