Furtun de apă / aer / multifuncțional Trelleborg OSL50.50
OSL
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:OSL50.50
Rubix:d1091228
Producator:0200971

Documente
Detalii produs : TRELLEBORG 200971 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG OSL50.50
Suction and discharge of water, food products (except fat dairy products), spray solutions, sand, waste water and chemical products (see chemical resistance table for PVC).
Puncte forte
Smooth bore. Can be supplied cut to length as required. Wide range of diameters. Food quality compliant with the european directive.
Aplicații
Water/Suction applications
Informații tehnice
atribute
| Diametrul interior | 50 mm |
|---|---|
| Presiunea de serviciu | 5.5 bar |
| Raza curbei | 175 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere