Furtun de apă / aer / multifuncțional Trelleborg OSSIV30.10
OSS IV
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:OSSIV30.10
Rubix:d1090244
Producator:0202595

Documente
Detalii produs : TRELLEBORG 202595 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG OSSIV30.10
For suction and discharge of domestic water, industrial water, effluents, slurry and liquid manure (with cuffed ends).
Puncte forte
Wide range of diameters to suit pumps in all fields of industry (diameters up to 350mm can be supplied on request). Wide range of standard lengths available in most diameters. Excellent flexibility.
Aplicații
Water/Suction applications
Informații tehnice
atribute
| Diametrul interior | 30 mm |
|---|---|
| Lungime | 10 m |
| Presiunea de serviciu | 5 bar |
| Raza curbei | 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere