Furtun de apă / aer / multifuncțional Trelleborg OSSIV80.3
OSS IV
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:OSSIV80.3
Rubix:d1099010
Producator:0202640

Documente
Detalii produs : TRELLEBORG 202640 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG OSSIV80.3
For suction and discharge of domestic water, industrial water, effluents, slurry and liquid manure (with cuffed ends).
Puncte forte
Wide range of diameters to suit pumps in all fields of industry (diameters up to 350mm can be supplied on request). Wide range of standard lengths available in most diameters. Excellent flexibility.
Aplicații
Water/Suction applications
Informații tehnice
atribute
| Diametrul interior | 80 mm |
|---|---|
| Lungime | 3 m |
| Presiunea de serviciu | 4 bar |
| Raza curbei | 320 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere