Furtun de apă / aer / multifuncțional Trelleborg OSX80.30
OSX
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:OSX80.30
Rubix:d1111374
Producator:5503449

Documente
Detalii produs : TRELLEBORG 5503449 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG OSX80.30
Suction and discharge of various liquids and medium abrasive solids in general industries. Agricultural use for seed sowing, drainage, sewage and water transport. Also used by fire brigades and on plant equipment (for ground water pumping).
Puncte forte
Transparent suction and discharge PVC-hose with high tensile steel helix. Smooth bore. Maximum strength. Minimum bending radius without restricting flow. Excellent resistance to pressure, full vacuum and accidental crushing. Chemical resistant. Foodstuffs quality PVC (IANESCO approved), discharge of alcohol up to 18° max.
Aplicații
Water/Suction applications
Informații tehnice
atribute
| Diametrul interior | 80 mm |
|---|---|
| Lungime | 30 m |
| Presiunea de serviciu | 5 bar |
| Raza curbei | 305 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere