Gresor SKF VPG-6-10194

Outlet Screw Union

Vedeți informațiile tehnice

Referințe

SKF:VPG-6-10194
Rubix:d1313397
brand logo

Detalii produs : VPG-6-10194 SKF - LUBRICATION MODEL SKF VPG-6-10194


The VP type metering device is a sectional metering device. Its metering sections cover a metering volume per outlet and cycle of 0,1 cm³ (T-section = 2 outlets) to 1,2 cm³ (S-section = 1 outlet). All sections (inlet, intermediate, end) are tightened via tie rods. The delivery ducts are sealed by porting plates in-between the segments. A minimum of three intermediate sections is necessary.

Puncte forte

•Volumetric flow of up to o 1,0 l/min (61 in3/min)
Universal use in continuous or intermittent operation
Metering sections with variable metering amount
Internal and external consolidation of outlets
Visual or electrical monitoring optional
Ideal as main metering device
All outlets with build-in non-return valves

Aplicații

Preferred master metering; device;Metal forming machines;Vehicles, trucks;Construction and mining;Packaging machines;General industry;Farm machinery

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere