Referințe
SKF:VP-ZYS
Rubix:d1307069
Documente
Detalii produs : VP-ZYS SKF - LUBRICATION MODEL SKF VP-ZYS
The VP type metering device is a sectional metering device. Its metering sections cover a metering volume per outlet and cycle of 0,1 cm³ (T-section = 2 outlets) to 1,2 cm³ (S-section = 1 outlet). All sections (inlet, intermediate, end) are tightened via tie rods. The delivery ducts are sealed by porting plates in-between the segments. A minimum of three intermediate sections is necessary.
Puncte forte
•Volumetric flow of up to o 1,0 l/min (61 in3/min)
Universal use in continuous or intermittent operation
Metering sections with variable metering amount
Internal and external consolidation of outlets
Visual or electrical monitoring optional
Ideal as main metering device
All outlets with build-in non-return valves
Universal use in continuous or intermittent operation
Metering sections with variable metering amount
Internal and external consolidation of outlets
Visual or electrical monitoring optional
Ideal as main metering device
All outlets with build-in non-return valves
Aplicații
Preferred master metering; device;Metal forming machines;Vehicles, trucks;Construction and mining;Packaging machines;General industry;Farm machinery
Informații tehnice
atribute
| Min. Temperatura de funcționare | -5 °C |
|---|---|
| Max. Temperatura de funcționare | 80 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

