Alte elemente de conectare Elesa+Ganter GN 649-35-E
Panel support clamp, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 649-35-E
Rubix:d583335
Producator:GN 649-35-E
EAN:4045525885837
Detalii produs : 649-35-E ELESA+GANTER - 649-35-E ELESA+GANTER
The panel support clamp GN 649 comply with Mechanical Engineering Directive 2006 / 42 / EG (captivity of the fixing element when open). The two clamping jaws remain connected also when open by means of a pin sliding into a groove. The clamping screw (M5) is also captive. The rubber pad is sheathed, i.e. firmly connected to the clamping jaw. Its structured surface prevents it from sticking to the plate element. Using spacers, panels with thicknesses ranging from 3 to 8 mm can be clamped. The 4 spacers are included parts of the delivery.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere