Referințe
Format:50130120, 9550130120
Rubix:d807015
Producator:50130120
EAN:4317784348430
Detalii produs : 9550130120 FORMAT - 9550130120 FORMAT
Parallel vice, large anvil
Design: Die-forged, jaws and anvil inductive-hardened (52–58 HRC), with extra large anvil and highly moulded clamping jaws, which allow for greater clamp depth. Anvil surface suitable for straightening and compressing work. Front-opening, precise tightening due to adjustable guide rail, which is protected from contamination by scrapers, with measurement scale.
With holder for swivelling and interchangeable pipe-clamping jaws.
Parallel vice 120mm
Informații tehnice
atribute
| Tip | regulat |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere