Racorduri olandeze Parker 20G6X-SS

Parker Hannifin 37° Flare Tube to NPT

Vedeți informațiile tehnice

Referințe

Parker:20G6X-SS
Rubix:d1143557
brand logo

rezumat tehnic

Diametrul filetării (inch)1 1/4-11 1/2 ''

Detalii produs : PARKER 20 G6X-SS - FEMALE STUD COUPLING PARKER 20G6X-SS


Parker's 37° Flare JIC tube fittings and adapters, Triple-Lok®, meet the requirements of both SAE J514 and ISO 8434-2 and offer the industry's broadest offering of port ends. The design has a small metal to metal seal area which results in a compact design, low assembly torque, high temperature and high pressure capability.

Aplicații

Hydraulic fluid and gas handling connections

Informații tehnice


atribute
Diametrul filetării (inch)1 1/4-11 1/2 ''
  • Disponibil – Data livrării la cerere