Referințe
Parker:EW08SREDOMDCF
Rubix:d1154289
Producator:EW08SREDOMDCF

Detalii produs : PARKER EW08SREDOMDCF - L-FITTING PARKER EW08SREDOMDCF
The main function of Ermeto swivel adjustable DIN fittings is to connect different numbers of tubes or hoses. This broad range of DIN swivel adjustable fittings, types EW-M-ED, EV-R-ED, ET-M-ED up to EVL-R is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Puncte forte
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Swivel adjustable fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
High pressure: Swivel adjustable fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Aplicații
Chemical Transfer;Fuel transfer;Industrial Hydraulic Equipment;Mobile Hydraulic Equipment;Oilfield;Packaging;Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water
Informații tehnice
atribute
| Diametrul filetării | g 1/4 |
|---|---|
| Diametrul tubului exterior | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
