Invertor pentru automatizări industriale Parker 16G-44-0600-BF
Parker Hannifin AC10 Variable Speed Compact Drive - 16G
Vedeți informațiile tehniceVezi documenteleReferințe

Documente
Detalii produs : PARKER 16G-44-0600-BF - INVERTER FOR INDUSTRIAL AUTOMATION PARKER 16G-44-0600-BF
The AC10 variable speed compact drive is a simple, reliable and economical solution to every-day motor control applications requiring speed or torque control within the power range of 0.2kW to 180kW. Having compact dimensions and features normally only associated with higher specification AC drives, including sensorless vector mode, output frequency up to 590 Hz, 3 phase 400VAC supplies and a full 150 % overload at 0.5 Hz for 1 minute, the AC10 provides an optimised solution for OEM machine builders who are looking for a compact, cost-effective, energy saving variable speed ac drive without compromising on performance.
Puncte forte
- Simplicity: AC10 drives are designed to reduce the time and effort required to install, setup and commission through its easy to use integrated keypad. Minimal wiring requirements and two easily accessed terminal rails make AC10 fast and simple to install, having you up and running in no time at all. Auto-tuning sensorless vector mode takes AC10 beyond simple V/Hz control, allowing users requiring greater dynamic speed or torque control for their application to benefit from the drives enhanced 0.5% speed and 5% torque accuracy
- Reliability: Proven technology and manufacturing techniques ensure AC10 drives have been engineered and built to deliver consistently outstanding levels of performance day in, day out, ensuring maximum uptime and productivity. Thanks to its conformally coated PCBs, AC10 drives are able to withstand even the most arduous class 3C3 environment which many other AC drives in this class would struggle with, allowing you to operate the AC10 with the utmost confidence in more applications.
- Control At Your Fingertips: AC10 drives come complete with an ergonomic operator keypad as standard, featuring 4 LED drive status indicators, a 4 digit 7 segment LED display and a tactile membrane style keypad. In addition to displaying status and running information, the LED display is also used to access drive configuration parameters which can be quickly and easily changed via the keypad. The keypad can also be used to take local control of the motor to start, stop, increase or decrease motor speed. An optional keypad is also available and can be mounted remotely from the drive.
- IP20 (0.2 - 180kW) or IP66 (0.4 - 90kW) : The IP66 enclosure enables use in both indoor and outdoor applications where environmental conditions may be a concern, such as wash-down areas in food and beverage facilities and use in waste plants or rooftop units.
Aplicații
Air conditioning
Heating
Refrigeration
Ventilation
Other HVAC
Air & Gas Compressors
Factory Automation
Printing & Marking Equipment
Miscellaneous Industrial
Food & Beverage
Informații tehnice
| Voltaj | 400 V |
|---|---|
| Putere | 30 kW |
| Numărul de faze de intrare | 3 |
| Amperaj | 60 A |
| Max frecven | 60 Hz |
| Min frecven | 50 Hz |
| Rezistența min. aplicabilă a frânei (ohm) | 25 Ω |
| Gradul de protecție (IP) | ip66 |
| Filtru EMC încorporat | da |
| Tranzistor de frânare încorporat | da |
| Lungime totală | 650 mm |
| Frecvență maximă de ieșire | 590 Hz |
| Capacitatea curentului alternativ | 30 kW |
| Curent alternativ | 60 A |
| Serie | ac10 |
| Adâncime | 324 mm |
| Lățime totală | 242 mm |
- Disponibil – Data livrării la cerere
