Inel-O Parker OR13.94X2.62X
Parker Hannifin Accessories for Ermeto hydraulic DIN fittings
Vedeți informațiile tehniceReferințe
Parker:OR13.94X2.62X
Rubix:d1174902
Producator:OR13.94X2.62X


rezumat tehnic
| Diametrul interior | 13.94 mm |
|---|---|
| Diametrul secțiunii transversale | 2.62 mm |
| Material | nbr |
Detalii produs : PARKER OR13.94X2.62X - O-RING PARKER OR13.94X2.62X
The function of accessories for Ermeto DIN hydraulic tube fittings is the completion of fitting types within the fitting series. Most of the components, for example the ED Eolastic soft seal and OR, O-rings for male stud ends – are sealing rings. These components ensure that the complete fitting system is leak-free.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Leak-free system: sealing rings guarantee that the fitting itself and the complete hydraulic system is leak-free. Hence the function of the hydraulic system is reliable and the costs of break-down and maintenance can be avoided.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Leak-free system: sealing rings guarantee that the fitting itself and the complete hydraulic system is leak-free. Hence the function of the hydraulic system is reliable and the costs of break-down and maintenance can be avoided.
Application: Industrial, Hydraulics
Body Material: NBR
Brand: Ermeto
Configuration: n/a
Connection 1 Style: For types with BSPP thread
Connection 2 Thread Size (metric): G 3/8 A
Connection Size: G 3/8 A inch Thread
Connection Size: G 3/8 A
Connection Type: BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Material: NBR
Maximum Operating Pressure: n/a
Product Series: n/a
Product Style: O-Ring, For Male Stud Ends
Product Style: O-Ring for Male Stud Ends
Product Type: Hydraulic DIN Fittings, Accessories
Shape: n/a
Shape: O-ring for male stud ends
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling
Body Material: NBR
Brand: Ermeto
Configuration: n/a
Connection 1 Style: For types with BSPP thread
Connection 2 Thread Size (metric): G 3/8 A
Connection Size: G 3/8 A inch Thread
Connection Size: G 3/8 A
Connection Type: BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Material: NBR
Maximum Operating Pressure: n/a
Product Series: n/a
Product Style: O-Ring, For Male Stud Ends
Product Style: O-Ring for Male Stud Ends
Product Type: Hydraulic DIN Fittings, Accessories
Shape: n/a
Shape: O-ring for male stud ends
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling
Informații tehnice
atribute
| Diametrul interior | 13.94 mm |
|---|---|
| Diametrul secțiunii transversale | 2.62 mm |
| Material | nbr |
| Duritatea malului A | 70 Shore |
| Culoare | negru |
| Temperatura maximă | 121 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere