Referințe
Parker:EVT12LRCF
Rubix:d1175497

Detalii produs : PARKER EVT12LRCF - L-FITTING PARKER EVT12LRCF
EO-PSR - Ermeto Original Progressive Stop Ring fittings (acc. DIN 3861, DIN 2353) produce the high pressure, leak-free connections of tubes, components in hydraulic systems for reliable, trouble-free functioning of the entire units. With its basic function, the controlled progressive bite of EO-PSR into the tube, due to its unique internal geometry, is perfect for a broad range of applications, markets.
Puncte forte
•High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series). Stretches the range of applications
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. Eases and speeds up assembly. Prevents under-assembly
Over-tightening protection: The special geometry of the EO-PSR prevents the over-assembly of EO-PSR fittings. Helps to avoid cost and time-consuming repair
Spring effect: Cost reduction because of the spring effect; re-tightening of the fitting is not necessary
Safe assembly: Maximum safety of assembly - two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of the assembly process contributes to maximum safety of assembly
Multifunctional ring geometry - prevents over-tightening and additional costs for repair
Procurement is easy and fast. EO-PSR is available worldwide
Fast, easy and safe assembly - meets the requirements of the applicable standards for 24° cutting ring fittings
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. Eases and speeds up assembly. Prevents under-assembly
Over-tightening protection: The special geometry of the EO-PSR prevents the over-assembly of EO-PSR fittings. Helps to avoid cost and time-consuming repair
Spring effect: Cost reduction because of the spring effect; re-tightening of the fitting is not necessary
Safe assembly: Maximum safety of assembly - two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of the assembly process contributes to maximum safety of assembly
Multifunctional ring geometry - prevents over-tightening and additional costs for repair
Procurement is easy and fast. EO-PSR is available worldwide
Fast, easy and safe assembly - meets the requirements of the applicable standards for 24° cutting ring fittings
Aplicații
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;General hydraulic;Machine tools;Mobile hydraulics;Shipbuilding/Offshore;Transportation;Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel transfer;Hydraulic;Manufacturing Equipment;Marine;Material Handling;Mobile Equipment;Oilfield;Packaging
Informații tehnice
atribute
| Diametrul filetării | g 3/8 a |
|---|---|
| Diametrul tubului exterior | 12 mm |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 250 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
