Referințe
Parker:WH38SRCF
Rubix:d1124561

Documente
Detalii produs : PARKER WH38SRCF - L-FITTING PARKER WH38SRCF
EO-PSR fittings produce high pressure, leak free connection of tubes and components in hydraulic systems. The basic function of EO-PSR is the controlled progressive bite of the EO-PSR into the tube due to a unique internal geometry. Assembly process is according to the EO-Progressive ring instruction. The design allows a 100 %-pre-assembly for an easier final assembly.
Puncte forte
•High corrosion resistance: The Cr(VI)-free surface treatment causes an average corrosion resistance of more than 500 hours to white rust
High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series)
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents under assembly.
Safe assembly: Two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of assembly contributes to maximum safety of assembly. Multi-functional ring geometry prevents over-tightening
EO-PSR is available worldwide and meets the requirements of the applicable standards for 24° cutting ring fittings
High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series)
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents under assembly.
Safe assembly: Two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of assembly contributes to maximum safety of assembly. Multi-functional ring geometry prevents over-tightening
EO-PSR is available worldwide and meets the requirements of the applicable standards for 24° cutting ring fittings
Aplicații
Agriculture;Automotive;Construction;Industrial Manufacturing Equipment;Marine;Material Handling;Transportation;Chemical Transfer;Fuel Transfer;Hydraulics;Mobile Hydraulics;Oilfield;Packaging;Machine Tools;Mobile hydraulics;Shipbuilding/offshore
Informații tehnice
atribute
| Diametrul filetării | g 1-1/2 a |
|---|---|
| Diametrul tubului exterior | 38 mm |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 300 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
