Referințe
Parker:RAN106X
Rubix:d1129286
Producator:RAN106X
Detalii produs : PARKER RAN106X - PIPE CLAMP & ACCESSORIES PARKER RAN106X
EO-Tube Clamps Series C according DIN 3015-2 are specially designed for high mechanical requirements and are available in ten standard sizes.
Puncte forte
•The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications
Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps
Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps
Aplicații
Suitable for General Hydraulic Applications
Informații tehnice
atribute
| Domeniu de strângere, minim | 6 mm |
|---|---|
| Domeniu de strângere, maxim | 88.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

