Colier Parker RAN535FHX
Parker Hannifin Clamps - Fire Retardant acc. EN 45545-2
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:RAN535FHX
Rubix:d1148067
Producator:RAN535FHX

Documente
Detalii produs : PARKER RAN535FHX - HOSE CLAMP PARKER RAN535FHX
EO-Tube Clamps - Fire Retardant acc. EN 45545-2 are the ideal solution for the transport and railway market. The clamps provides increased safety and efficiency for railway vehicles.
ADVANTAGES:
• Improved railway vehicle safety
• Flame protected in accordance with EN 45545-2,
UL 94
• Plates and rails in steel and stainless steel
MARKETS:
• Railway
• Transportation
APPLICATIONS:
• Suitable for general hydraulic applications.
Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
ADVANTAGES:
• Improved railway vehicle safety
• Flame protected in accordance with EN 45545-2,
UL 94
• Plates and rails in steel and stainless steel
MARKETS:
• Railway
• Transportation
APPLICATIONS:
• Suitable for general hydraulic applications.
Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Accessories Type: Clamp A-Series (1 part = 2 pieces)
Division: High Pressure Connectors Europe Division
Material: Polyamide 6, fire-retardant
Size: 5
Style: ripped, with tension clearance
Tube O.d.: 35
Division: High Pressure Connectors Europe Division
Material: Polyamide 6, fire-retardant
Size: 5
Style: ripped, with tension clearance
Tube O.d.: 35
Informații tehnice
atribute
| Diametrul de prindere | 35 mm |
|---|---|
| Domeniu de strângere, minim | 35 mm |
| Domeniu de strângere, maxim | 35 mm |
| Lățime | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
