Fitinguri filetate - accesorii Parker ROP208X

Parker Hannifin Clamps - Series O

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:ROP208X
Rubix:d1152116
Producator:ROP208X
brand logo

Documente

Detalii produs : PARKER ROP208X - ACCESSORY FOR SCREW FITTINGS PARKER ROP208X


EO-Tube Clamps in Series O are available in four standard sizes.
– Outer tube diameter for the metric series 6 to 22 mm
Different diameter on request.

CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.

MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

APPLICATIONS:
• Suitable for general hydraulic applications.

Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Accessories Included: Clamp (1 hole)
Division: High Pressure Connectors Europe Division
Materials Of Construction: Polypropylene
Product Style: Smooth, without tension clearance (light rips)
Size: 2
Tube Outside Diameter: 8 mm

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere