Furtun standard en/sae Parker 441-8
Parker Hannifin Compact Hose
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:441-8
Rubix:d1126498


rezumat tehnic
| Diametrul interior | 12.7 mm |
|---|---|
| Presiune maximă a serviciului | 245 bar |
Documente
Detalii produs : PARKER 441-8 - EN/SAE STANDARD HOSE PARKER 441-8
Parker‘s upgraded 441 hose provides 2 wire braided performance with only 1 high quality wire braid. The Hi-Pac construction of the hose braid allows the technical characteristics of an SAE 100 R16 hose to be met, but offers higher flexibility and therefore improved ease of installation in machines or equipment. The 441 hose is ideal for many industrial and mobile applications, with typical usage seen on agricultural machines or in power steering circuits.
Puncte forte
•Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety, combined with the longest service life of the final product to the end-users
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly
Aplicații
Industrial and mobile applications;Agriculture and forestry machines;Power steering circuits;General medium pressure hydraulic and pneumatic systems;Water and oil cooling circuits;Machine tool and glass industry
Informații tehnice
atribute
| Diametrul interior | 12.7 mm |
|---|---|
| Presiune maximă a serviciului | 245 bar |
| Raza curbei | 90 mm |
| Presiune fără spargere | 980 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere