Cuplaj cu știfturi tată Parker EVGE30SREDCF
Parker Hannifin DIN Male Stud High Pressure Hydraulic Tube Fitting
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:EVGE30SREDCF
Rubix:d1137742
Producator:EVGE30SREDCF



Documente
Detalii produs : PARKER EVGE30SREDCF - MALE STUD COUPLING PARKER EVGE30SREDCF
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes and hoses. This broad range of fittings is available in steel with Cr(VI)-free surfaces and in stainless steel
Puncte forte
High corrosion resistance: The Cr(VI)-free surface treatment gives an average corrosion resistance of more than 500 hours to white rust. This attribute extends the life cycle of the fittings
Stainless steel surface: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings , stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Stainless steel surface: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings , stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Aplicații
Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel transfer;Hydraulic;Manufacturing Equipment;Marine;Material Handling;Mobile Equipment;Oilfield;Packaging;Transportation
Informații tehnice
atribute
| Diametrul filetării (inch) | g 1-1/4a bspp '' |
|---|---|
| Presiune maximă a serviciului | 800 bar |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 250 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
