Supape de reținere Parker CM3PPV
Parker Hannifin Direct Operated Check Valve - Series CM
Vedeți informațiile tehniceReferințe
Parker:CM3PPV
Rubix:d1150188

Detalii produs : PARKER CM3PPV - CHECK VALVES PARKER CM3PPV
Parker direct operated check valves series CM in sandwich design are part of Parker's complete range of sandwich plate valves and ensure an easy configuration of conventional stack systems. Additionally they provide a very good price-performance ratio.
Series CM is available in two sizes, NG06 and NG10. Depending on the function required, one or two check valves are arranged in ports P, T, A, and B. Number and flow direction can be selected from the ordering code.
Markets:
• Industrial
• Machine tools
• Rubber & tire processing
Features/Benefits:
• 8 options for the arrangement of the check valve in the body - multitude of uses for hydraulic switching
• Valve bodies are made of steel - extra strength and durability
• Function can be changed by turning the valve - easy handling
• Short delivery time for most versions - no warehousing necessary
• Two sizes:
- CM2 - NG06 (CETOP 03)
- CM3 - NG10 (CETOP 05)
• Maximum operating pressure 350 bar
Applications:
• Suitable for general hydraulic applications
• Machine tools
• Tire presses
Series CM is available in two sizes, NG06 and NG10. Depending on the function required, one or two check valves are arranged in ports P, T, A, and B. Number and flow direction can be selected from the ordering code.
Markets:
• Industrial
• Machine tools
• Rubber & tire processing
Features/Benefits:
• 8 options for the arrangement of the check valve in the body - multitude of uses for hydraulic switching
• Valve bodies are made of steel - extra strength and durability
• Function can be changed by turning the valve - easy handling
• Short delivery time for most versions - no warehousing necessary
• Two sizes:
- CM2 - NG06 (CETOP 03)
- CM3 - NG10 (CETOP 05)
• Maximum operating pressure 350 bar
Applications:
• Suitable for general hydraulic applications
• Machine tools
• Tire presses
Actuation Type: Mechanical
Application: Industrial Hydraulic
Body Material: Steel
Brand: Parker
Configuration: Check Valve in Port P
Connection Size: n/a
Connection Type: n/a
Cracking Pressure: 0.3
Division: Hydraulic Valve Systems Division Europe
Filter Efficiency Rating: ISO 4406 18/16/13
Flow Direction: Directional Valve to Manifold
For Fluid Type: Hydraulic Oil According to DIN 51524
Function: From manifold to directional valve, check valve in channel P
Maximum Ambient Temperature: 70
Maximum Flow Rate: 76
Maximum Flow Rate: 76 L/MIN
Maximum Kinematic Viscosity: 400
Maximum Operating Pressure: 350
Maximum Operating Temperature: 60
Media: Hydraulic Oil
Minimum Ambient Temperature: -20
Minimum Kinematic Viscosity: 20
Minimum Operating Temperature: -20
Mounting Position: Unrestricted
Mounting Type: Sandwich Plate
Port Connection: NG10 / CETOP 05
Product Series: Check Valve
Seal Material: FPM
Technology: Hydraulics
Weight: 1.7
Application: Industrial Hydraulic
Body Material: Steel
Brand: Parker
Configuration: Check Valve in Port P
Connection Size: n/a
Connection Type: n/a
Cracking Pressure: 0.3
Division: Hydraulic Valve Systems Division Europe
Filter Efficiency Rating: ISO 4406 18/16/13
Flow Direction: Directional Valve to Manifold
For Fluid Type: Hydraulic Oil According to DIN 51524
Function: From manifold to directional valve, check valve in channel P
Maximum Ambient Temperature: 70
Maximum Flow Rate: 76
Maximum Flow Rate: 76 L/MIN
Maximum Kinematic Viscosity: 400
Maximum Operating Pressure: 350
Maximum Operating Temperature: 60
Media: Hydraulic Oil
Minimum Ambient Temperature: -20
Minimum Kinematic Viscosity: 20
Minimum Operating Temperature: -20
Mounting Position: Unrestricted
Mounting Type: Sandwich Plate
Port Connection: NG10 / CETOP 05
Product Series: Check Valve
Seal Material: FPM
Technology: Hydraulics
Weight: 1.7
Informații tehnice
atribute
| Presiunea de serviciu | 350 bar |
|---|---|
| Standard | ISO 9001 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
