Piulite Parker FORM06SNBR71
Parker Hannifin Ermeto DIN fitting components for high pressure hydraulic tube fittings
Vedeți informațiile tehniceReferințe
Parker:FORM06SNBR71
Rubix:d1139276
Detalii produs : PARKER FORM06SNBR71 - SLEEVE NUT PARKER FORM06SNBR71
Ermeto DIN fitting components for high pressure hydraulic tube fittings are indispensable items in order to build up a complete fitting series (EO-PSR, EO-2, EO2-FORM). The FM EO-2 functional nut is available with sealing NBR or sealing FKM.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences.
• Depending on the specific requirements, the FM EO-2 functional nut can be delivered with sealing NBR or sealing FKM. This feature increase the range of applications.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences.
• Depending on the specific requirements, the FM EO-2 functional nut can be delivered with sealing NBR or sealing FKM. This feature increase the range of applications.
Application: Industrial, Hydraulics
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 6 mm Tube O.D.
Connection 1 Size: 6 mm (O.D.)
Connection 1 Type: Tube
Connection 2 Size: M14x1.5 mm Thread
Connection 2 Size: M14x1.5
Connection 2 Type: Metric
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 150, 320
Maximum Fluid Temperature: 120, 248
Maximum Operating Pressure: 630
Minimum Ambient Temperature: -50, -58
Minimum Fluid Temperature: -50, -58
Product Series: EO Heavy
Product Style: Components, EO2-FORM Set for stainless steel tubes
Product Style: EO2-FORM Set
Product Type: Hydraulic DIN Fittings
Seal Material: NBR
Seal Type: Sealing Edge
Shape: n/a
Specifications Met: ISO 8434
Technology: Fluid & Gas Handling
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 6 mm Tube O.D.
Connection 1 Size: 6 mm (O.D.)
Connection 1 Type: Tube
Connection 2 Size: M14x1.5 mm Thread
Connection 2 Size: M14x1.5
Connection 2 Type: Metric
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 150, 320
Maximum Fluid Temperature: 120, 248
Maximum Operating Pressure: 630
Minimum Ambient Temperature: -50, -58
Minimum Fluid Temperature: -50, -58
Product Series: EO Heavy
Product Style: Components, EO2-FORM Set for stainless steel tubes
Product Style: EO2-FORM Set
Product Type: Hydraulic DIN Fittings
Seal Material: NBR
Seal Type: Sealing Edge
Shape: n/a
Specifications Met: ISO 8434
Technology: Fluid & Gas Handling
Informații tehnice
atribute
| Presiune | 630 bar |
|---|---|
| Diametrul filetării (inch) | 0.55 '' |
| Diametrul tubului exterior | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere