Racorduri olandeze Parker GAI22L3/4NPT71X
Parker Hannifin Ermeto DIN tube to female high pressure hydraulic tube fittings
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:GAI22L3/4NPT71X
Rubix:d1136867
Producator:GAI22L3/4NPT71X

Documente
Detalii produs : PARKER GAI22L3/4NPT71X - FEMALE STUD COUPLING PARKER GAI22L3/4NPT71X
The main function of Ermeto tube-to-female high pressure hydraulic DIN tube fittings is to connect a tube with a port. This broad range of DIN fittings from GAI-M and GAI-NPT is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• Stainless steel surface: Ermeto DIN tube to female high pressure tube fittings in a stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Tube-to-female fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• Stainless steel surface: Ermeto DIN tube to female high pressure tube fittings in a stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Tube-to-female fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series), so that the fittings can be used in a wide range of applications.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 22 mm Tube O.D.
Connection 1 Size: 22 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: 3/4"-14
Connection 2 Type: Female, NPT
Connection 2 Type: Female NPT
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 400, 752
Maximum Fluid Temperature: 400, 752
Maximum Operating Pressure: 160
Minimum Ambient Temperature: -60, -76
Minimum Fluid Temperature: -60, -76
Product Series: EO Light
Product Style: Stud Fitting
Product Type: Hydraulic DIN Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434, SAE J476
Technology: Fluid & Gas Handling
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 22 mm Tube O.D.
Connection 1 Size: 22 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: 3/4"-14
Connection 2 Type: Female, NPT
Connection 2 Type: Female NPT
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 400, 752
Maximum Fluid Temperature: 400, 752
Maximum Operating Pressure: 160
Minimum Ambient Temperature: -60, -76
Minimum Fluid Temperature: -60, -76
Product Series: EO Light
Product Style: Stud Fitting
Product Type: Hydraulic DIN Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434, SAE J476
Technology: Fluid & Gas Handling
Informații tehnice
atribute
| Diametrul filetării (inch) | 3/4 in - 14 npt '' |
|---|---|
| Diametrul tubului exterior | 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere