Montare T Parker EL18L71

Parker Hannifin Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:EL18L71
Rubix:d1147510
Producator:EL18L71
brand logo

Documente

Detalii produs : PARKER EL18L71 - T-FITTING PARKER EL18L71


The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose.This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
Suitable for general hydraulic applications

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Accessories Included: Pre-assembled with Nut and EO-DPR Cutting Ring
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Tube to Swivel
Connection 1 Size: 18 mm Tube O.D.
Connection 1 Size: 18 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: 18 mm Tube O.D.
Connection 2 Size: 18 mm (O.D.)
Connection 2 Type: Male, 24° Cone
Connection 2 Type: Male 24° Cone
Connection 3 Size: 18 mm Tube O.D.
Connection 3 Size: 18 mm (O.D.)
Connection 3 Type: Male, 24° Cone (with O-Ring)
Connection 3 Type: Male 24° Cone (with O-Ring)
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 400, 752
Maximum Fluid Temperature: 400, 752
Maximum Operating Pressure: 315
Minimum Ambient Temperature: -60, -76
Minimum Fluid Temperature: -60, -76
Product Series: EO Light
Product Style: Adjustable Position
Product Type: Hydraulic DIN Fittings
Seal Material: FKM
Seal Type: O-Ring
Shape: Run Tee
Specifications Met: DIN, ISO 8434, ISO 8343
Technology: Fluid & Gas Handling

Informații tehnice


atribute
Presiune315 bar
Conexiunea 1mannelijk, 24° conus, 18 mm buis-buitendiameter
Temperatura minimă-60 °C
Temperatura maximă400 °C
Conexiunea 2mannelijk, 24° conus (met o-ring), 18 mm buis-buitendiameter
  • Disponibil – Data livrării la cerere