Fitinguri sudabile Parker AS28LX

Parker Hannifin Ermeto high pressure hydraulic tube to weld fittings

Vedeți informațiile tehnice

Referințe

Parker:AS28LX
Rubix:d1166059
Producator:AS28LX
brand logo

Detalii produs : PARKER AS28LX - WELD-ON FITTING PARKER AS28LX


Ermeto tube to weld nipple, types AS and WAS can be assembled in any Ermeto tube fitting. Ermeto tube to weld fittings are available in steel, stainless steel and all sizes from 6 - 38/42 in the light and heavy series. The Ermeto tube to weld nipple is welded to the tube end without the O-ring. Assembling beforehand a retaining nut with the right size and orientation should not be forgotten. Special guidelines and regulations may apply to the pre-handling of the tube-end, the welding procedure, welding personnel qualifications, post-processing and testing and documentation of the weld connection.

Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding

Applications:                                                                                                                                            
• Suitable for general hydraulic applications.

Features/ benefits:
• Ermeto tube to weld fittings can be combined with all EO fittings, so that the fittings can be used in a  broad range of applications.
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the component does not have to be retightened. This means that the connector has a long life cycle and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled tube to weld connections do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto tube to weld fittings can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Weld
Connection 1 Size: 28 mm Tube O.D.
Connection 1 Size: 28 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: 32
Connection 2 Size: 32 mm
Connection 2 Type: Male, Metric
Connection 2 Type: Male Metric
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 250, 482
Maximum Fluid Temperature: 250, 482
Maximum Operating Pressure: 160
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Light
Product Style: Buttweld
Product Type: Hydraulic DIN Fittings, Weld Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere