Racorduri olandeze Parker GAI18L1/2NPTCFX
Parker Hannifin Female connector
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:GAI18L1/2NPTCFX
Rubix:d1130909
Producator:GAI18L1/2NPTCFX



Documente
Detalii produs : PARKER GAI18L1/2NPTCFX - FEMALE STUD COUPLING PARKER GAI18L1/2NPTCFX
The main function of Ermeto tube-to-female high pressure hydraulic DIN tube fittings is to connect a tube with a port. This broad range of DIN fittings from GAI-M and GAI-NPT is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Puncte forte
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Aplicații
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Material Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water
Informații tehnice
atribute
| Diametrul filetării (inch) | 1/2 '' |
|---|---|
| Diametrul tubului exterior | 18 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
