Racorduri olandeze Parker GAI10S3/8NPTCFX
Parker Hannifin Female Connector
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:GAI10S3/8NPTCFX
Rubix:d1163857
Producator:GAI10S3/8NPTCFX

Documente
Detalii produs : PARKER GAI10S3/8NPTCFX - FEMALE STUD COUPLING PARKER GAI10S3/8NPTCFX
The main function of Ermeto tube-to-female high pressure hydraulic DIN tube fittings is to connect a tube with a port. This broad range of DIN fittings from GAI-M and GAI-NPT is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Puncte forte
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
Stainless steel surface: Ermeto DIN tube to female high pressure tube fittings in a stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Tube-to-female fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series), so that the fittings can be used in a wide range of applications
Stainless steel surface: Ermeto DIN tube to female high pressure tube fittings in a stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Tube-to-female fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series), so that the fittings can be used in a wide range of applications
Aplicații
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;General hydraulic
Informații tehnice
atribute
| Diametrul filetării (inch) | 3/8 in npt - 18 '' |
|---|---|
| Diametrul tubului exterior | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
