Racorduri olandeze Parker GAI35LR71
Parker Hannifin Female Connector
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:GAI35LR71
Rubix:d1135296
Producator:GAI35LR71

Documente
Detalii produs : PARKER GAI35LR71 - FEMALE STUD COUPLING PARKER GAI35LR71
The EO progressive ring fitting produces a low to high pressure, leak free connection of tubes and components in hydraulic systems. The basic function of the EO progressive ring is the controlled progressive bite of the ring into the tube due to its unique internal geometry. The design of the EO-DUR stainless steel progressive ring is based on three essential functions. Owing to the design of both cutting edges all forces arising are equally distributed. This distribution along with the specially designed interior collar of the ring guarantees increased safety, particularly with regard to vibration and flexure stresses. The design and function of the cutting ring ensure that service vibration loading is not present in the areas of the tubing where the bite is made. All EO-DUR stainless steel fittings show a special progressive ring design for best performance with stainless steel tubes.
Aplicații
Agriculture;Automotive;Construction;Industrial Manufacturing Equipment;Marine;Material Handling;Transportation;Chemical Transfer;Fuel transfer;Hydraulic;Mobile Equipment;Oilfield;Packaging
Informații tehnice
atribute
| Diametrul filetării (inch) | g 1-1/4 '' |
|---|---|
| Diametrul tubului exterior | 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
