Montare L Parker M12MSEL1/2K-316
Parker Hannifin Ferrule Compression Fitting
Vedeți informațiile tehniceReferințe
Parker:M12MSEL1/2K-316
Rubix:d1125527
Producator:M12MSEL1/2K-316

Detalii produs : PARKER M12MSEL1/2K-316 - L-FITTING PARKER M12MSEL1/2K-316
Parker’s A-LOK® two ferrule compression tube fittings are designed to provide reliable leak-free connections for instrumentation, process and control, and analyzer applications that specify a two ferrule system. Manufactured to the highest quality standards, these tube fittings are available in a broad range of sizes, corrosion resistant materials and configurations. As standard, Parker’s A-LOK® tube fitting are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276. Straight fittings are machined from cold finished bar stock, while shaped bodies are machined from close grain forgings.
Application: Analytical Installations, CNG / LNG Lines, Hydrogen Service, Offshore Control Panels, Sensing Lines, Instrumentation, Research Labs
Brand: A-LOK
Configuration: Tube to Pipe (Male Pipe)
Connection Thread Size: 1/2" BSP
Division: Instrumentation Products Division
For Fluid Type: Gases, Liquid, Fuels, Oil, Corrosive, Natural Gas (CNG), Hydrogen, Steam, Petroleum Oil
Industry: Semiconductor, Microelectronics, Chemical, Petrochemical, Transportation, Power Generation, Nuclear, Oil & Gas
Length: 36
Materials Of Construction: Stainless Steel AISI 316
Maximum Operating Temperature: 649
Minimum Operating Temperature: -255
Operating Pressure: 200 to 430
Options: n/a
Product Style: Male BSP Taper Elbow
Shape: Elbow
Specifications Met: n/a
Technology: Process Control
Tube Outside Diameter: 12 mm (O.D.)
Brand: A-LOK
Configuration: Tube to Pipe (Male Pipe)
Connection Thread Size: 1/2" BSP
Division: Instrumentation Products Division
For Fluid Type: Gases, Liquid, Fuels, Oil, Corrosive, Natural Gas (CNG), Hydrogen, Steam, Petroleum Oil
Industry: Semiconductor, Microelectronics, Chemical, Petrochemical, Transportation, Power Generation, Nuclear, Oil & Gas
Length: 36
Materials Of Construction: Stainless Steel AISI 316
Maximum Operating Temperature: 649
Minimum Operating Temperature: -255
Operating Pressure: 200 to 430
Options: n/a
Product Style: Male BSP Taper Elbow
Shape: Elbow
Specifications Met: n/a
Technology: Process Control
Tube Outside Diameter: 12 mm (O.D.)
Informații tehnice
atribute
| Diametrul filetării | 1/2 |
|---|---|
| Diametrul tubului exterior | 12 mm |
| Temperatura minimă | -255 °C |
| Temperatura maximă | 605 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
